Shop All Keyed Entry Door Handles
Securitech
Door Lever Lockset, Cylindrical, Mech
Mfr # LSL-C2-SE1-630-RHR
Zoro # G1977040
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed Stainless Steel
- Lockset Grade Not Graded
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style LSL Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # LSL-C2-SE1-630-RHR
- Zoro # G1977040
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Door Lever Lockset,Cylindrical,Mech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Wire Cookware Lid Pullout (MPLO215-R)
- ZORO SELECT Grommet, Buna-N, MS 35489-135, PK10 (3MRN5)
- ZORO SELECT Flat Corner Brace, Steel, 7/8 In W (1WDK9)
- COMPX TIMBERLINE Timberline Lock Plug Nickel Keyed Alike Key Number 115 (LP-100-115TA)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL33)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL11-HANDING)
- KWIKSET Kingston Light Commercial Vestibule Door (756KNL-15S)
- SCHLAGE Grade 1 Entrance/Office Lock, Athens Lever, SFIC Prep Less Core, Matte Black Finish, Non-Handed (ND50BD ATH 622)
- ARROW Lever Lockset, Mechanical, Entrance (MLX11-SR-26D-CS)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Sa (ALX70B RHO 619)
- SARGENT Cylindrical Lock, 28-10G04 LP 26D (28-10G04 LP 26D)
- Securitech Keyed Entry Door Handles