Shop All Keyed Entry Door Handles
Securitech
Door Lever Lockset, Cylindrical, Mech
Mfr # LSL-C1-SE1-630-LHR
Zoro # G1976830
product price: $782.99
/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed Stainless Steel
- Lockset Grade Not Graded
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style LSL Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # LSL-C1-SE1-630-LHR
- Zoro # G1976830
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Door Lever Lockset,Cylindrical,Mech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Rim Exit Device (2100-36 689)
- KEYSMART MINI KeySmart Stainless Steel Black Minimalist Key Holder (KS015-BLK)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (896V-3)
- DELTANA Drawer, Cabinet, Mirror Pull, 3" X 1-1/2" Oil Rubbed Bronze (DCM315U10B)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL33)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL11-HANDING)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT148PHL613234ASASFL)
- ZORO SELECT Door Lever Lockset, MIA Straight Style (GP 148 MIA 605 234 ASA SCC)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A FLA 505)
- SCHLAGE L Series Mortise Lock, Corridor Lock, 03 Lever, N Escutcheon, 6-Pin Full Face Mortise Cylinder, VACA (L9456P 03N 626 L283-722)
- TOWNSTEEL F08 Entrance, Key Locks or Unlocks Latch Bolt, Regular, Compatible with Rim, SVR, LBR & 3 Point Push (TNS-ED8900LS-08-R-SC-626)
- Securitech Door Locks and Deadbolts