Shop All Passage Door Handles
Securitech
Door Lever Lockset, Cylindrical, Mech
Mfr # LSL-C1-PA1-630-RHR
Zoro # G1976377
product price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed Stainless Steel
- Lockset Grade Not Graded
- For Use With Commercial Wood, Hollow Metal Doors
- Lockset Handle Type Lever
- Includes Complete Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # LSL-C1-PA1-630-RHR
- Zoro # G1976377
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Door Lever Lockset,Cylindrical,Mech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Satin Nickel Privacy Lever Lockset, Manhattan (F40 MNH 619)
- ADFORS SCREEN 24""X7' BRIGHT (FCS9219-M)
- HARDWARE RESOURCES Self-Adjusting Rear Bracket for 303FU & 303-50/100/150 Series Slides (303FU3)
- CORBIN RUSSWIN Cylindrical Lock, CL3851 NZD 626 (CL3851 NZD 626)
- OMNIA Lever Modern Rose Pass Lever 2-3/8" BS T Strike Oil Rubbed Bronze 912 (912MD/238T.PA10B)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QTL230M626SA118F)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Passage Nfl Ul, Bronze (AL6220 10B)
- BALDWIN Reserve Venetian Bronze Door Levers (PS.FED.TRR.112)
- BALDWIN ESTATE Wave Lever Venetian Bronze Door Levers Venetian Bronze (5455V.112.MR)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (8215 LNL 26D)
- CONSTRUCTOR Constructor Prelude Passage Lever Door Lock with Knob Handle Lockset; Polished Brass (CON-PRE-PB-PS)
- Securitech Passage Door Handles