Shop All Passage Door Handles
Securitech
Door Lever Lockset, Cylindrical, Mech
Mfr # LSL-C1-PA1-630-RH
Zoro # G1976331
product price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed Stainless Steel
- Lockset Grade Not Graded
- For Use With Commercial Wood, Hollow Metal Doors
- Lockset Handle Type Lever
- Includes Complete Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # LSL-C1-PA1-630-RH
- Zoro # G1976331
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Door Lever Lockset,Cylindrical,Mech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Weatherstrip Door 3X7Ft Bronze (01156)
- MASTER MAGNETICS Master Magnetics Ceramic Magnetic Hook MHHH9BX - 9 Lbs. Pull White Enamel Paint - Pkg Qty 25 (MHHH9BX)
- HEATH-ZENITH Door Chime Contemp Wht (SL-2735-02)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in L, 10 in. W (8430-48)
- FALCON W Series Passage Avalon Lever Lock with 30206 Latch 30148 Strike Satin Chrome Finish (W101A626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 505)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0415BOX)
- BALDWIN ESTATE Lever Lifetime Brass Door Levers Lifetime Brass 5162 (5162.003.MR)
- COPPER CREEK Zane Lever Passage Function, Tuscan Bronze (ZL2220TB)
- SARGENT Passage Escutcheon Lever, 700 Series (715-8 ETL RHRB 26D)
- KWIKSET Balboa Satin Nickel Passage Hall/Closet Door Lever (200BL 15 6AL RCS)
- Securitech Passage Door Handles