Shop All Audible & Visual Signaling Devices
Securitech
Door Alarm Kit, RHR, For 36" to 42"W Doors
Mfr # LISA-KIT3642-DUAL-RHR
Zoro # G1980139
Free Shipping & Returns
$3,426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Includes Hinge, Mounting Hardware, Power Transfer, Sensor Bar with Alarm, Strobe Light
- Amps 0.1
- Decibels 95 dB
- Standards NYS OMH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitech
- MFR # LISA-KIT3642-DUAL-RHR
- Zoro # G1980139
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Body Width | 2 1/2 in |
Body Height | 2 in |
Body Length | 36 in |
Cord Length | 6 ft |
Details
Item | Anti-Ligature Door Alarm Kit |
Housing Material | Aluminum |
Includes | Hinge, Mounting Hardware, Power Transfer, Sensor Bar with Alarm, Strobe Light |
Amps | 0.1 |
Decibels | 95 dB |
Standards | NYS OMH |
Siren Style | Continuous |
Arm Type | Sensor Bar |
Control Key Registration Required | No |
Power Source | 120V AC/9V DC |
Alarm Type | Piezo |
Door Handing | Right Hand Reversed |
Activated By | Motion |
Coverage | 30 ft |
For Door Thickness | 1-3/4 in |
Ligature Resistant | Yes |
Alarm Duration | Manual Shut Off |
For Use With | 36 in to 42 in Width Anti-Ligature Single Doors |
Finish | Powder Coated |
Description
Anti-Ligature Door Alarm Kit, Finish Powder Coated, Arm Type Sensor Bar, Alarm Type Piezo, Siren Style Continuous, Activated By Motion, Alarm Duration Manual Shut Off, Coverage 30 ft, Door Handing Right Hand Reversed, Body Length 36 in, Body Height 2 in, Body Width 2 1/2 in, Decibels 95 dB, Power Source 120V AC/9V DC, 0.1 Amps, Cord Length 6 ft, Housing Material Aluminum, For Door Thickness 1-3/4 in, Standards NYS OMH, For Use With 36 in to 42 in Width Anti-Ligature Single Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Particulate Mask, N95, S, PK10 (M4621)
- SELLSTROM Faceshield with 6-Point Suspension Hard Hat, Arc Flash Series, Front Brim, Ratchet Suspension (S31202)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-28-0020)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, L Sz (KCI2PU-04-L)
- EDWARDS SIGNALING Horn Strobe, Amber, 24VAC/DC (869STRA-AQ)
- FEDERAL SIGNAL Gong Bell (A6)
- WL JENKINS 4-1/4in Industrial Indoor Bell with BLUE Warning Light 6in Model with red lens shown (1025-1RL-B)
- FALCON SAFETY Personal Safety Horn, 120db, Plastic Horn, Height: 11 in (FSA6)
- EATON Horn, Red, Indoor/Outdoor, 102dB, 15W (CN105942)
- EDWARDS SIGNALING Call for Assistance Kit, Horn/Strobe (6538-G5)
- SUPER BLAST Super Blast, NonFlam, Air Horn Refill, 8oz. (HR8-1891)
- Securitech Safety Alarms and Warnings