Shop All Audible & Visual Signaling Devices
Securitech
Door Alarm Kit, RH, For 42" to 48" W Doors
Mfr # LISA-KIT4248-RH
Zoro # G1980069
product price: $2,259.99
/ea
Free Shipping & Returns
$2,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hinge, Mounting Hardware, Power Transfer, Sensor Bar with Alarm, Strobe Light
- Housing Material Aluminum
- Amps 0.1
- Decibels 95 dB
- Standards NYS OMH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # LISA-KIT4248-RH
- Zoro # G1980069
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Cord Length | 6 ft |
Body Width | 2 1/2 in |
Body Length | 42 in |
Body Height | 2 in |
Details
Item | Anti-Ligature Door Alarm Kit |
Includes | Hinge, Mounting Hardware, Power Transfer, Sensor Bar with Alarm, Strobe Light |
Housing Material | Aluminum |
Amps | 0.1 |
Decibels | 95 dB |
Standards | NYS OMH |
Ligature Resistant | Yes |
Activated By | Motion |
For Use With | 42 in to 48 in Width Anti-Ligature Single Doors |
Door Handing | Right Handed |
Siren Style | Continuous |
Coverage | 30 ft |
Alarm Type | Piezo |
Finish | Powder Coated |
For Door Thickness | 1-3/4 in |
Alarm Duration | Manual Shut Off |
Arm Type | Sensor Bar |
Control Key Registration Required | No |
Power Source | 120V AC/9V DC |
Description
Anti-Ligature Door Alarm Kit, Finish Powder Coated, Arm Type Sensor Bar, Alarm Type Piezo, Siren Style Continuous, Activated By Motion, Alarm Duration Manual Shut Off, Coverage 30 ft, Door Handing Right Handed, Body Length 42 in, Body Height 2 in, Body Width 2 1/2 in, Decibels 95 dB, Power Source 120V AC/9V DC, 0.1 Amps, Cord Length 6 ft, Housing Material Aluminum, For Door Thickness 1-3/4 in, Standards NYS OMH, For Use With 42 in to 48 in Width Anti-Ligature Single Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Visitors Must Report To The Office (NS-Visitors Must Report To The Office)
- METACAULK Universal Collar, 5" H, 2" Pipe Size (66091)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH6X0025VP)
- ZORO SELECT Lockout Padlock, KA, Brown, 2"H, PK6 (48JT17)
- EATON Horn Strobe, White, 0.170A, 115 CP (CN125713)
- FEDERAL SIGNAL Vibrating bell mechanism, 120VAC (500-120-1)
- KELLEY Green 7" Rd. Signal Light W/ Housing/Bul (710-784)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-6E1)
- WERMA Multi-Tone Sounder, 9 to 28VDC, White, IP65 (14095050)
- WHEELOCK Bell, 115VAC, Red, 10 in. H (CN121065)
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.36A, Gray (5532M-N5)
- Securitech Audible & Visual Signaling Devices