Shop All Audible & Visual Signaling Devices
Securitech
Door Alarm Kit, RH, For 36" to 42" W Doors
Mfr # LISA-KIT3642-RH
Zoro # G1979962
product price: $2,208.99
/ea
Free Shipping & Returns
$2,208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hinge, Mounting Hardware, Power Transfer, Sensor Bar with Alarm, Strobe Light
- Amps 0.1
- Decibels 95 dB
- Power Source 120V AC/9V DC
- Body Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # LISA-KIT3642-RH
- Zoro # G1979962
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Body Width | 2 1/2 in |
Body Height | 2 in |
Body Length | 36 in |
Cord Length | 6 ft |
Details
Item | Anti-Ligature Door Alarm Kit |
Includes | Hinge, Mounting Hardware, Power Transfer, Sensor Bar with Alarm, Strobe Light |
Amps | 0.1 |
Decibels | 95 dB |
Power Source | 120V AC/9V DC |
Activated By | Motion |
For Door Thickness | 1-3/4 in |
For Use With | 36 in to 42 in Width Anti-Ligature Single Doors |
Door Handing | Right Handed |
Alarm Type | Piezo |
Housing Material | Aluminum |
Control Key Registration Required | No |
Ligature Resistant | Yes |
Finish | Powder Coated |
Standards | NYS OMH |
Alarm Duration | Manual Shut Off |
Arm Type | Sensor Bar |
Coverage | 30 ft |
Siren Style | Continuous |
Description
Anti-Ligature Door Alarm Kit, Finish Powder Coated, Arm Type Sensor Bar, Alarm Type Piezo, Siren Style Continuous, Activated By Motion, Alarm Duration Manual Shut Off, Coverage 30 ft, Door Handing Right Handed, Body Length 36 in, Body Height 2 in, Body Width 2 1/2 in, Decibels 95 dB, Power Source 120V AC/9V DC, 0.1 Amps, Cord Length 6 ft, Housing Material Aluminum, For Door Thickness 1-3/4 in, Standards NYS OMH, For Use With 36 in to 42 in Width Anti-Ligature Single Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRATUF Knee Boots, Size 11, 16" H, Brown, Plain, PR (22272G/11)
- RADIANS Polyurethane Coated Gloves, Palm Coverage, Gray, L, (RWG14L)
- BRADY Circuit Breaker Lockout (176497)
- STEINER MIG/Stick Welding Gloves, Elkskin Palm, M, PR (7500-M)
- EDWARDS CHIME SINGLE STROKE 120V-AC HORNS, SIRENS AND BUZZER (338-N5)
- WERMA Buzzer, 24VDC, Black, 1-31/32" W, IP65 (45010055)
- WERMA Multi-Tone Sounder, 9 to 28VDC, Red, IP65 (14015050)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.18 AC, Black (350WBX-120)
- PYRAMID Bell Ringer, Single Zone, 24V DC (5300)
- VESTIL Warning Siren, Steel, Red (SIREN-SV-AR)
- WHEELOCK Bell, 115VAC, Red, 10 in. H (CN121065)
- Securitech Safety Alarms and Warnings