Shop All Audible & Visual Signaling Devices
Securitech
Door Alarm Kit, LHR, For 36" to 42"W Doors
Mfr # LISA-KIT3642-DUAL-LHR
Zoro # G1979980
product price: $2,935.99
/ea
Free Shipping & Returns
$2,935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hinge, Mounting Hardware, Power Transfer, Sensor Bar with Alarm, Strobe Light
- Housing Material Aluminum
- Amps 0.1
- Decibels 95 dB
- Standards NYS OMH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # LISA-KIT3642-DUAL-LHR
- Zoro # G1979980
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Body Length | 36 in |
Cord Length | 6 ft |
Body Height | 2 in |
Body Width | 2 1/2 in |
Details
Item | Anti-Ligature Door Alarm Kit |
Includes | Hinge, Mounting Hardware, Power Transfer, Sensor Bar with Alarm, Strobe Light |
Housing Material | Aluminum |
Amps | 0.1 |
Decibels | 95 dB |
Standards | NYS OMH |
Control Key Registration Required | No |
Alarm Type | Piezo |
Door Handing | Left Hand Reversed |
Finish | Powder Coated |
Alarm Duration | Manual Shut Off |
Ligature Resistant | Yes |
Coverage | 30 ft |
Activated By | Motion |
Siren Style | Continuous |
Arm Type | Sensor Bar |
For Door Thickness | 1-3/4 in |
For Use With | 36 in to 42 in Width Anti-Ligature Single Doors |
Power Source | 120V AC/9V DC |
Description
Anti-Ligature Door Alarm Kit, Finish Powder Coated, Arm Type Sensor Bar, Alarm Type Piezo, Siren Style Continuous, Activated By Motion, Alarm Duration Manual Shut Off, Coverage 30 ft, Door Handing Left Hand Reversed, Body Length 36 in, Body Height 2 in, Body Width 2 1/2 in, Decibels 95 dB, Power Source 120V AC/9V DC, 0.1 Amps, Cord Length 6 ft, Housing Material Aluminum, For Door Thickness 1-3/4 in, Standards NYS OMH, For Use With 36 in to 42 in Width Anti-Ligature Single Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-TB/S/MBL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 3XL ( 12 ), Black/Red (IEX-MIGR5-07-XXXL)
- MCR SAFETY Raincoat with Detachable Hood, Yellow, 7XL (360CX7)
- LYLE Fire Extinguisher Sign, 14x10 In. (U1-1010-RD_10X14)
- CODE 3 Electronic Siren, Compact, 200W (3672S)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Blk (XVS72BMBP)
- FALCON Emergency Alarm Station, Wall Mounting (TAD5Z)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Wht (XVS72BMWP)
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.36A, Gray (5532M-N5)
- WERMA Multi-Tone Sounder, 9 to 28VDC, Red, IP65 (14015050)
- WL JENKINS 8in Trolley Bell, Single Stroke Pigtail with Flasher, 12VDC, Outdoor, Grey (3423F)
- Securitech Safety Alarms and Warnings