Shop All Audible & Visual Signaling Devices
Securitech
Door Alarm Kit, LH, For 42" to 48" W Doors
Mfr # LISA-KIT4248-LH
Zoro # G1980190
product price: $2,259.99
/ea
Free Shipping & Returns
$2,259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Includes Hinge, Mounting Hardware, Power Transfer, Sensor Bar with Alarm, Strobe Light
- Amps 0.1
- Decibels 95 dB
- Standards NYS OMH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # LISA-KIT4248-LH
- Zoro # G1980190
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Cord Length | 6 ft |
Body Width | 2 1/2 in |
Body Height | 2 in |
Body Length | 42 in |
Details
Item | Anti-Ligature Door Alarm Kit |
Housing Material | Aluminum |
Includes | Hinge, Mounting Hardware, Power Transfer, Sensor Bar with Alarm, Strobe Light |
Amps | 0.1 |
Decibels | 95 dB |
Standards | NYS OMH |
Control Key Registration Required | No |
For Use With | 42 in to 48 in Width Anti-Ligature Single Doors |
Siren Style | Continuous |
Ligature Resistant | Yes |
For Door Thickness | 1-3/4 in |
Alarm Duration | Manual Shut Off |
Activated By | Motion |
Alarm Type | Piezo |
Arm Type | Sensor Bar |
Door Handing | Left Handed |
Finish | Powder Coated |
Power Source | 120V AC/9V DC |
Coverage | 30 ft |
Description
Anti-Ligature Door Alarm Kit, Finish Powder Coated, Arm Type Sensor Bar, Alarm Type Piezo, Siren Style Continuous, Activated By Motion, Alarm Duration Manual Shut Off, Coverage 30 ft, Door Handing Left Handed, Body Length 42 in, Body Height 2 in, Body Width 2 1/2 in, Decibels 95 dB, Power Source 120V AC/9V DC, 0.1 Amps, Cord Length 6 ft, Housing Material Aluminum, For Door Thickness 1-3/4 in, Standards NYS OMH, For Use With 42 in to 48 in Width Anti-Ligature Single Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Facility Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU5-0097-RA_14X10 (LCU5-0097-RA_14X10)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- ESS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (EE9007-03)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.2X)
- SUPER BLAST Super Blast, Pump Air Horn (PH-007-218)
- EDWARDS SIGNALING Edwards Signaling 6536-G5 Horn/Strobe 24V AC (6536-G5)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-6E1)
- FEDERAL SIGNAL Gong Bell (A4)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.18 AC, Black (350WBX-120)
- EDWARDS SIGNALING Buzzer, 120VAC, 0.050A, Gray (340A-N5)
- EDWARDS SIGNALING Horn Strobe, Amber, Cast Aluminum, 120VAC (51XBRFA120A)
- Securitech Audible & Visual Signaling Devices