Shop All Audible & Visual Signaling Devices
Securitech
Door Alarm Kit, LH, For 36" to 42" W Doors
Mfr # LISA-KIT3642-LH
Zoro # G1979971
product price: $2,237.99
/ea
Free Shipping & Returns
$2,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hinge, Mounting Hardware, Power Transfer, Sensor Bar with Alarm, Strobe Light
- Housing Material Aluminum
- Decibels 95 dB
- Amps 0.1
- Standards NYS OMH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # LISA-KIT3642-LH
- Zoro # G1979971
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Body Width | 2 1/2 in |
Cord Length | 6 ft |
Body Length | 36 in |
Body Height | 2 in |
Details
Item | Anti-Ligature Door Alarm Kit |
Includes | Hinge, Mounting Hardware, Power Transfer, Sensor Bar with Alarm, Strobe Light |
Housing Material | Aluminum |
Decibels | 95 dB |
Amps | 0.1 |
Standards | NYS OMH |
Coverage | 30 ft |
For Door Thickness | 1-3/4 in |
Alarm Duration | Manual Shut Off |
Activated By | Motion |
For Use With | 36 in to 42 in Width Anti-Ligature Single Doors |
Alarm Type | Piezo |
Door Handing | Left Handed |
Finish | Powder Coated |
Ligature Resistant | Yes |
Arm Type | Sensor Bar |
Siren Style | Continuous |
Control Key Registration Required | No |
Power Source | 120V AC/9V DC |
Description
Anti-Ligature Door Alarm Kit, Finish Powder Coated, Arm Type Sensor Bar, Alarm Type Piezo, Siren Style Continuous, Activated By Motion, Alarm Duration Manual Shut Off, Coverage 30 ft, Door Handing Left Handed, Body Length 36 in, Body Height 2 in, Body Width 2 1/2 in, Decibels 95 dB, Power Source 120V AC/9V DC, 0.1 Amps, Cord Length 6 ft, Housing Material Aluminum, For Door Thickness 1-3/4 in, Standards NYS OMH, For Use With 36 in to 42 in Width Anti-Ligature Single Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Belt, Lifting, Xl, Black (5T542)
- ZORO SELECT Horizontal Glove Dispenser, Metal, 3 Boxes (6GKZ8)
- TREX BY ERGODYNE TREX 6300 Slip-On Ice Cleats, Size Large, Fits Men's Size 8 to 11, 1 Pair (6300)
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"X 3.5"X 21", Red 1000C (15901-79-21)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Wht (XVS72BMWP)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 24VDC Vibrating, Outdoor (1224)
- WERMA Buzzer, 115VAC, Black, 1-61/64" W, IP65 (15010067)
- FEDERAL SIGNAL Horn Strobe, White/Red, ABS, 18 to 30VDC (LP7-18-30R)
- CODE 3 Speaker Mounting Bracket, Mfr. No. C3100 (C3100U)
- WL JENKINS 8in Supering Bell, Single Stroke Pigtail with Flasher, DC Train Bell, Outdoor (3323F)
- WHEELOCK HornStrobe, 12/24VDC, WHT/NoLTR, 5-15/64inH (CN121096)
- Securitech Audible & Visual Signaling Devices