Shop All Audible & Visual Signaling Devices
Securitech
Anti-Ligature Door Alarm Kit, Key Control
Mfr # LISA-1DR4248-RH
Zoro # G0955101
Free Shipping & Returns
$3,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hinge, Key Switch with LED, Mounting Plate, Power Supply Controller, Sensor Bar, Strobe
- Housing Material Aluminum, Steel
- Amps 1
- Decibels 100 dB
- Standards NYS OMH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securitech
- MFR # LISA-1DR4248-RH
- Zoro # G0955101
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Body Height | 1 5/8 in |
Body Length | 42 in to 48 in |
Body Width | 1 5/8 in |
Description
Anti-Ligature Door Alarm Kit, Finish Powder Coated, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Piezo/Strobe, Inside Keyed Cylinder Type Alike, Siren Style Constant, Activated By Motion, Alarm Duration Manual Shut Off, Coverage 3 ft 5-3/8 in to 3 ft 11-3/8 in, Door Handing Right Handed, Body Thickness 1 in, Body Length 42 in to 48 in, Body Height 1 5/8 in, Body Width 1 5/8 in, Decibels 100 dB, Power Source 120V AC, 1 Amps, Housing Material Aluminum, Steel, For Door Thickness 1-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Gloves, M, VEP Pad (50100120030)
- MOLDEX Cartridge, Bayonet, FM, Olive, 2 PK, NIOSH (7500)
- HONEYWELL Disposable Nuisance Dust Mask, Box of 50 (RWS-54001)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Shade 3.0 Anti-Fog Lens, Flex Seal Series (S3430X)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.18 AC, Black (350WBX-120)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSB5R)
- PATLITE USA CORPORATION Patlite Smart Alert Plus Rotating Beacon & Horn W/32 Sounds, Amber Light, DC24V (RT-24E-Y+FC015)
- EDWARDS SIGNALING Hotel Room Annunciator Kit, Includes Horn/High Intensity Candela Strobe, Transformer, Push Button (7005-G5)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.67 AC, Gray (300GCX-120)
- WL JENKINS 6in Flashering Bell Pigtail 120VAC Vibrating Outdoor Bell with Amber Light (2035WP-A)
- FEDERAL SIGNAL Ringer, Extension (TELH-120)
- Securitech Safety Alarms and Warnings