Shop All Emergency Exit Door Alarms
Securitech
Anti-Ligature Door Alarm Kit, Key Control
Mfr # LISA-1DR4248-LH
Zoro # G2121557
product price: $3,043.99
/ea
Free Shipping & Returns
$3,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ligature Resistant Locksets LSL Series
- Finish Powder Coated
- Cylinder Type Mortise
- Alarm Type Piezo/Strobe
- Inside Keyed Cylinder Type Alike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # LISA-1DR4248-LH
- Zoro # G2121557
- Country of Origin United States
- Category Emergency Exit Door Alarms
Dimensions
Body Length | 42 in to 48 in |
Body Width | 1 5/8 in |
Body Height | 1 5/8 in |
Description
Anti-Ligature Door Alarm Kit, Finish Powder Coated, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Piezo/Strobe, Inside Keyed Cylinder Type Alike, Siren Style Constant, Activated By Motion, Alarm Duration Manual Shut Off, Coverage 3 ft 5-3/8 in to 3 ft 11-3/8 in, Door Handing Left Handed, Body Thickness 1 in, Body Length 42 in to 48 in, Body Height 1 5/8 in, Body Width 1 5/8 in, Decibels 100 dB, Power Source 120V AC, 1 Amps, Housing Material Aluminum, Steel, For Door Thickness 1-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Ultralast CEL-GTI9100 Replacement Samsung Galaxy S II Battery (CEL-GTI9100)
- MAN & MACHINE Reallycool Low Profile Keyboar, RCLP/W5 (RCLP/W5)
- SAMSUNG 870 QVO Series 8TB 2.5 inch SATA Solid State Drive (MZ-77Q8T0B/AM)
- ILC Replacement for Brother Ba-9000 Battery (BA-9000 BATTERY BROTHER)
- BEST Mortise Cylinder, 208 Cam, Brass (1E74-C208RP3626)
- DETEX Battery Exit Alarm Flush W/Power (EAX-2500FK GRAY)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, #12 Key (EAX-500 GRAY W/#12 KEY)
- ALARM LOCK Exit Alarms (700WPXUS28)
- DETEX Exit Door Alarm, Cylinder Mortise (ECL-600 GRAY)
- SECURITY DOOR Emergency Glss Break Station, Sngl Bng Bx (491)
- DETEX Exit Door Alarm, 9V Battery, Plastic, 100dB (EAX-500 GRAY W-CYL)
- Securitech Emergency Exit Door Alarms