Shop All Emergency Exit Door Alarms
Securitech
Anti-Ligature Desk Console, 120VAC/24VDC
Mfr # LISA-CONKIT-24
Zoro # G6604241
product price: $5,919.99
/ea
Free Shipping & Returns
$5,919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sensor Assemblies
- Finish Powder Coated
- Standards NYS OMH
- Includes Alarm Desk Notification Console, Hookup Terminal Strip, Power Supply
- Amps 1.6 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # LISA-CONKIT-24
- Zoro # G6604241
- Country of Origin United States
- Category Emergency Exit Door Alarms
Details
Item | Desk Mount Console |
For Use With | Sensor Assemblies |
Finish | Powder Coated |
Standards | NYS OMH |
Includes | Alarm Desk Notification Console, Hookup Terminal Strip, Power Supply |
Amps | 1.6 A |
Ligature Resistant | Yes |
Accessory Type | Desk Mount Console |
Description
Desk Mount Console, Powder Coated Finish, For Use With Sensor Assemblies, 1.6 A Amps, Standards NYS OMH, Includes Alarm Desk Notification Console, Hookup Terminal Strip, Power Supply, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Photo Battery (LITH-8PANAX12)
- WASSERSTEIN Silicone Case, for Arlo Pro 4 XL Rechargeable Battery Housing, Black, 3PK (ArloPro4XLBlkCase3pUS)
- MOTOROLA Earpiece, Polycarbonate/Metal, 51/64 in. W (NNTN8459A)
- BLACK BOX Black Box CAT6PC-006-BL Gigatrue 550 Category 6 Bulk Cable 1000 ft; Pln; Green (CAT6PC-006-BL)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Door Alarm, Horn, 105dB, Red (3JYW2)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray (EAX-500 GRAY)
- ALARM LOCK Keypad, Digital, For PG30MS (PG30KPD)
- DETEX Flush Mount Heavy Duty Form C Magnetic Switch (MS2049F)
- BEST Tapered Mortise Cylinder (1E76-C181RP1626)
- SCHLAGE Electric Cylindrical Lockset (ND80BDEU RHO 626)
- DETEX Exit Door Alarm, 12/24VDC, Mortise, 100dB (EAX-3500 W-CYL)
- Securitech Emergency Exit Door Alarms