Shop All Emergency Exit Door Alarms
Securitech
Anti-Ligature Desk Console, 120VAC/12VDC
Mfr # LISA-CONKIT-12
Zoro # G6604250
product price: $3,440.99
/ea
Free Shipping & Returns
$3,440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Door Sensor Assemblies
- Finish Powder Coated
- Includes Alarm Desk Notification Console, Hookup Terminal Strip, Power Supply
- Standards NYS OMH
- Ligature Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securitech
- MFR # LISA-CONKIT-12
- Zoro # G6604250
- Country of Origin United States
- Category Emergency Exit Door Alarms
Details
Item | Desk Mount Console |
For Use With | Door Sensor Assemblies |
Finish | Powder Coated |
Includes | Alarm Desk Notification Console, Hookup Terminal Strip, Power Supply |
Standards | NYS OMH |
Ligature Resistant | Yes |
Amps | 1.6 A |
Accessory Type | Desk Mount Console |
Description
Desk Mount Console, Powder Coated Finish, For Use With Door Sensor Assemblies, 1.6 A Amps, Standards NYS OMH, Includes Alarm Desk Notification Console, Hookup Terminal Strip, Power Supply, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPREHENSIVE Single Source- Single Display VGA Extender over Cat5e (CVE-TRX01)
- ILC Replacement for Motorola MAG ONE Bpr40 (MAG ONE BPR40 MOTOROLA)
- RITRON Belt Clip (CB-SLX)
- ILC Replacement for Fluke F9455-2520t Battery (F9455-2520T BATTERY FLUKE)
- ADAMS RITE Rim Device Narrow, 24VDCElectrn, SatinAlum (8801EL-36-24)
- BEST Lockset Cylinder, Satin Chrome, 6 Pins to 7 Pins (12E72-S2RP626)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, IC7 (EAX-500 IC7 GRAY)
- VON DUPRIN Electric Exit Device, 85dB, Satin Chrome (EL99EO 3 26D)
- ALARM LOCK Emergency Exit Door Alarm, 99dB, Chrome (250XUS28)
- VON DUPRIN Exit Door Alarm Kit (33A-ALK-3-US28)
- DETEX Exit Door Alarm, 12/24VDC, Horn, 100dB (EAX-2500S GRAY W-CYL)
- Securitech Security Alarms and Warnings