Shop All Key Rings
Securit
Key Holder, Heavy Duty, Retractable, PK2, Black, 2 PK
Mfr # KB488B2PK
Zoro # G6069557
product price: $75.85
/pk 2, $37.93/ea
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy Clasp/Kevlar Cord
- Color Black
- Height 1/2"
- Length 2"
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1/2" |
Length | 2" |
Width | 2" |
Details
Item | Key Holder,Heavy Duty,Retractable,PK2 |
Material | Zinc Alloy Clasp/Kevlar Cord |
Color | Black |
Description
Key Holder,Heavy Duty,Retractable,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, 3inTube, I-Line, 2-7/8in.Inside dia (40IT-TS-300)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1LN)
- PROSOURCE Hinge Strap Steel Ld 4In Zinc (LSH-Z04-013L)
- IVES Hands-Free Foot Pull (FP100 630)
- HY-KO Key Ring W/Light Led (KBO504)
- AEROLOCK AeroLock: Master Keying Software by AeroLock (AER-AK1)
- LUCKY LINE Key Identifier, Assorted, 20 PK (1640020)
- LUCKY LINE LuckyLine: SUPER 48 KEY BAK CLIP ON (LKL-4365)
- KEY-BAK Super48 Heavy-Duty Keychain with Belt Clip Split Ring & 48'' Dupont Kevlar Retractable Cord (3280S48802)
- ZORO SELECT Key Tag Numbered 1 to 100, White, 100 PK (33J887)
- LUCKY LINE LuckyLine: PLASTIC KEY CLIP ASST 1/CD (LKL-41501)
- Securit Key Rings