Shop All Waiting Room & Guest Chairs
Secure
Secure PADS5CHAIRSET PADS-5 Chair Set With 120 dB Fall Management Alarm Sets
Mfr # PADS5CHAIRSET
Zoro # G304088442
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Secure
- MFR # PADS5CHAIRSET
- Zoro # G304088442
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Guest Chair |
Description
Features
- Auto Reset
- Choice of 80, 90 or 120 dB
- Low battery indicator light
- Flashing light easily identifies activated alarm
- Nurse call capability
- Always on for resident safety - impossible for staff to forget to activate alarm (Meets Joint Commission guidelines)
- Tamper-resistant cover to conceal settings
- Protective holder, 3 AAA batteries & screwdriver included
- Use in rooms farthest from the nurse's station
- 12 x 12 in. 1 Year Warrantied Chair Pad-1
- SUA-120 120 dB Fall Management Alarm
- PH-1 Protective Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-238A-NY-GG)
- ZORO SELECT Mini Blinds, 60" Lx 34" W, Alabaster, Vinyl (493N93)
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 36w x 15d x 31.6h, Espresso (UN56979-CC)
- ALSTON QUALITY Alston Quality 5-33-24-Natural 24 in. Breuer Counter Stool (5-33-24/Natural)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-BK-HARD-VYL-GG)
- REGENCY Black Side Chair, 33" W 26" L 35" H, Fixed, Leather Seat, Crusoe Series (1106BK)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-OR-GG)
- FLASH FURNITURE Banquet Chair, 17.25 W 20-1/4" L 38 H, Fabric Seat, Hercules Series (HF-C01-SV-E26-BK-GG)
- BOSS BlackTask Chair, 26"L38-1/2"H, Armless, VinylSeat, B9533CSeries (B9534C-BK)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-BQ-GG)
- LORELL BlackGuest Chair, 27.8"L41"H, Adjustable, MeshSeat, ErgoMeshSeries (LLR86202)
- Secure Office Chairs