Shop All Waiting Room & Guest Chairs
Secure
Secure PADS1CHAIRSET PADS-1 Chair Set With Universal Fall Management Alarm Sets
Mfr # PADS1CHAIRSET
Zoro # G404088410
product price: $91.25
/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Secure
- MFR # PADS1CHAIRSET
- Zoro # G404088410
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Guest Chair |
Description
Features
- Always on for resident safety - impossible for staff to forget to activate alarm (Meets Joint Commission guidelines)
- Can be used as a personal alarm
- Break-resistant alarm casing
- Auto Reset
- 80 dB
- Low battery indicator light
- 2 AAA batteries & screwdriver included
- Detecting bed & chair egress at earliest stage
- Dementia; monitoring pads are discreet or imperceptible to residents
- 12 x 12 in. 1 Year Warrantied Chair Pad-1
- SUA-1 Universal Fall Management Alarm
- AMH-1 Alarm Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTEY Divider Shelf, Single, 5 Shelves, 12 In (WBDF61120)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Queen Size Daybed with Trundle (215-11550-ZORO)
- BAXTON STUDIO Valin Modern and Contemporary Ash Walnut Finished Wood Queen Size Headboard (179-11110-Zoro)
- BUFFALO TERRY TOWELS 14X17"" 24PK (60221)
- SECURE Secure PADS5CHAIRSET PADS-5 Chair Set With 120 dB Fall Management Alarm Sets (PADS5CHAIRSET)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GRN-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOBXBK-NATW-GG)
- GLOBAL EQUIPMENT 4' Plastic Park Bench With Backrest, Green (240125)
- LUMISOURCE Tania Chair in Gold Metal with Blue Velvet, PK 2 (CH-TANIA AUVBU2)
- FLASH FURNITURE Black LeatherSoft Side Reception Chair, 30 W 30" L 38 H, Integrated Curved, Egg Series (CH-162430-BK-LEA-GG)
- BAXTON STUDIO Perris Mid-Century Modern Navy Blue Velvet Fabric and Walnut Brown Finished Wood Lounge Chair (175-10868-Zoro)
- Secure Office Chairs