Shop All PAPR Accessories
Secure Click
Test Adapter
Mfr # FF-800-06
Zoro # G706905484
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Height 22/25 in
- Size Universal
- Material Plastic, Silicone Rubber
- Width 1 521/1000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Secure Click
- MFR # FF-800-06
- Zoro # G706905484
- UPC # 50638060432261
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Height | 22/25 in |
Size | Universal |
Width | 1 521/1000 in |
Details
Item | 3M(TM) Secure Click(TM) Quantitative Fit Test Adapter Kit FF-800-06 |
Color | Orange |
Material | Plastic, Silicone Rubber |
For Use With | 3M, Full Facepiece Reusable Respirator, Secure Click |
Standards | NIOSH Approved |
Series | FF-800 |
Features | Ff-800 Series Facepieces and Secure Click(TM) Cartridges and Filters, for Workplace/Occupational Use Only, Use to Conduct Quantitative Fit Testing |
Compatible with Series | FF-800, HF-800 |
Brand and Series | Secure Click FF-800 |
Compatible with Brand | Secure Click |
System Type | PAPR System |
Compatible with Manufacturer Part Number | FF-801, FF-802, FF-803 |
Description
Item 3M(TM) Secure Click(TM) Quantitative Fit Test Adapter Kit FF-800-06, For Use With 3M, Full Facepiece Reusable Respirator, Secure Click, Compatible with Brand Secure Click, Compatible with Series FF-800, HF-800, Compatible with Manufacturer Part Number FF-801, FF-802, FF-803, FF-800, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Reusable Flange Shape, 27, Blue, 100 PK (DPAS-30W)
- BRADY Precut Label Cartridge, White, Gloss (M4-49-422)
- BRADLEY SS Eyewash Handle Prepack-1/2" (S30-071)
- ANSELL Cold Protection Gloves, Foam Lining, L (23-173)
- SECURE CLICK Head Harness (FF-800-05)
- SECURE CLICK Inhalation Valve Assembly (FF-800-03)
- PUREFLO Pre-Filter (PF3000-04-005)
- 3M Visor Frame Assembly, 1" (M-920)
- GVS-RPB RPB Safety Nova 3 Side Padding, Size A-10 (NV3-732-A10)
- GVS-RPB RPB Safety Nova 3 Nylon Cape (NV3-750)
- 3M Speedglas(TM) Auto Darkening Filter (06-0000-30)
- Secure Click Masks & Respiratory Protection