Shop All PAPR Accessories
Secure Click
Lens Frame
Mfr # FF-800-02
Zoro # G106905497
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size Universal
- Height 1 211/500 in
- Material Plastic
- Width 5 169/200 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Secure Click
- MFR # FF-800-02
- Zoro # G106905497
- UPC # 50638060432148
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | Universal |
Height | 1 211/500 in |
Width | 5 169/200 in |
Details
Item | 3M(TM) Secure Click(TM) Lens Frame Assembly FF-800-02 |
Color | Black |
Material | Plastic |
For Use With | 3M, Full Facepiece Reusable Respirator, Secure Click |
Includes | Screws and Nuts |
Standards | NIOSH Approved |
Series | FF-800 |
Compatible with Brand | Secure Click |
Brand and Series | Secure Click FF-800 Series |
Compatible with Manufacturer Part Number | FF-801, FF-802, FF-803 |
Compatible with Series | FF-800, HF-800 |
Features | Lens Frame Assembly Replacement Includes the Frame, Replaceable Part can Potentially Result in Respiratory Equipment Cost Savings |
System Type | PAPR System |
Description
Item 3M(TM) Secure Click(TM) Lens Frame Assembly FF-800-02, For Use With 3M, Full Facepiece Reusable Respirator, Secure Click, Compatible with Brand Secure Click, Compatible with Series FF-800, HF-800, Compatible with Manufacturer Part Number FF-801, FF-802, FF-803, FF-800, Includes Screws and Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Stencil/Drawing Template, A-Z, 0-9 (2145)
- LYLE Decal, Warning Electrical Hazard, 5 x 3.5", LCU6-0021-ND_5X3.5 (LCU6-0021-ND_5X3.5)
- MOLDEX Moldex 6604 SparkPlugs® Multi-Color Foam Earplugs, Uncorded, 200 Pairs/Box (6604)
- CLEMCO Remote Handle, for Twinline Hose (10565)
- SECURE CLICK Test Adapter (FF-800-06)
- SECURE CLICK Inhalation Valve Assembly (FF-800-03)
- SECURE CLICK Head Harness (FF-800-05)
- ILC DOVER 8 Hour NiMH Battery Pack (S-2003)
- GVS-RPB Tear Off Lens (16-811)
- GVS-RPB Safety Lens (16-810-IR5)
- MILLER ELECTRIC PAPR Belt Extension, 18" L, 1/16" W (244151)
- Secure Click Masks & Respiratory Protection