Shop All PAPR Accessories
Secure Click
Inhalation Valve Assembly
Mfr # FF-800-03
Zoro # G606905546
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Material Plastic, Silicone Rubber
- Height 2 269/1000 in
- Size Universal
- Width 2 23/200 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Secure Click
- MFR # FF-800-03
- Zoro # G606905546
- UPC # 50638060432155
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Height | 2 269/1000 in |
Size | Universal |
Width | 2 23/200 in |
Details
Item | 3M(TM) Secure Click(TM) Inhalation Valve Assembly FF-800-03 |
Color | Purple |
Material | Plastic, Silicone Rubber |
For Use With | 3M, Full Facepiece Reusable Respirator, Secure Click |
Includes | Cartridge/Filter Adapter, Inhalation Valve, Retainer Ring |
Standards | NIOSH Approved |
Series | FF-800 |
Features | Using this Replacement Part can Extend the Service Life |
Compatible with Series | FF-800, HF-800 |
Compatible with Manufacturer Part Number | FF-801, FF-802, FF-803 |
Compatible with Brand | Secure Click |
System Type | PAPR System |
Brand and Series | Secure Click FF-800 Series |
Description
Item 3M(TM) Secure Click(TM) Inhalation Valve Assembly FF-800-03, For Use With 3M, Full Facepiece Reusable Respirator, Secure Click, Compatible with Brand Secure Click, Compatible with Series FF-800, HF-800, Compatible with Manufacturer Part Number FF-801, FF-802, FF-803, FF-800, Includes Cartridge/Filter Adapter, Inhalation Valve, Retainer Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 5005PF, Disposable Hand Protection Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK (5005PFS)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-10)
- POLAR PLUS Men's Insulated Coverall with Hood, 3XL, Navy, Nylon (22020-RXL3B)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, XLPK30 (8046-XL)
- SECURE CLICK Test Adapter (FF-800-06)
- SECURE CLICK Head Harness (FF-800-05)
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, M/L (SR 520)
- 3M Versaflo(TM) Economy Hood, S/M, PK20 (S-403S-20)
- GVS-RPB RPB T-Link Hood (17-713-S)
- ILC DOVER Hood, Universal, Olive, Butyl Coated Nylon (S-2001)
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK50 (06-0200-52-B)
- Secure Click Masks & Respiratory Protection