Shop All PAPR Accessories
Secure Click
Head Harness
Mfr # FF-800-05
Zoro # G206905533
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Size Universal
- Material Silicone
- Height 1 in
- For Use With 3M, Full Facepiece Reusable Respirator, Secure Click
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Secure Click
- MFR # FF-800-05
- Zoro # G206905533
- UPC # 50638060433640
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | Universal |
Height | 1 in |
Width | 19 in |
Details
Item | 3M(TM) Head Harness FF-800-05 |
Color | Gray |
Material | Silicone |
For Use With | 3M, Full Facepiece Reusable Respirator, Secure Click |
Series | FF-800 |
Standards | NIOSH Approved |
Compatible with Brand | Secure Click |
Brand and Series | Secure Click FF-800 Series |
Compatible with Manufacturer Part Number | FF-801, FF-802, FF-803 |
System Type | PAPR System |
Features | 6 Strap Configuration, Compatible with the 3M Comfort Cradle Head Harness Attachment, Replaceable Part can Potentially Result in Respiratory Equipment Cost Savings |
Compatible with Series | FF-800, HF-800 |
Description
Item 3M(TM) Head Harness FF-800-05, For Use With 3M, Full Facepiece Reusable Respirator, Secure Click, Compatible with Brand Secure Click, Compatible with Series FF-800, HF-800, Compatible with Manufacturer Part Number FF-801, FF-802, FF-803, FF-800, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-CLOTH High Performance Microfiber Dusting Glove 10 in. W X 8 in. L 1 pk (10652)
- SUNDSTROM SAFETY Filter, P100, Magenta, 5 PK, NIOSH 42 CFR 84 (SR 510)
- MASTER LOCK Master Lock® Steel Lockout Hasp, Steel, 1" Jaw Clearance, 420 (420)
- 3M Tub and Shower Anti-Slip Tape, White, PK50 (7705)
- SECURE CLICK Inhalation Valve Assembly (FF-800-03)
- SECURE CLICK Test Adapter (FF-800-06)
- 3M SPEEDGLAS Inside Prot Plate, 2.8x4.2In, Clr, PK25 (06-0200-30-B)
- MILLER ELECTRIC HEPA Filter, 6 PK, NIOSH Approved (235673-6)
- 3M Visor Gasket, PK5 (M-921)
- GVS-RPB RPB Safety Nova 3 Nylon Cape (NV3-750)
- NOVA Nova 3 Breathing Air Tube, Vinyl Chloride (NV20-21B)
- Secure Click PAPR Accessories