Shop All Reusable Respirators
Secure Click
Full Face Piece
Mfr # FF-803
Zoro # G606905553
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Face Suspension Type Hook-and-Loop (6-Point)
- Head Harness Material Silicone
- Color Gray
- Series FF-800
- Respirator Connection Type Secure Click(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Secure Click
- MFR # FF-803
- Zoro # G606905553
- UPC # 50638060432292
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Faceplate Dimensions | 8 1/4 x 10 1/4 |
Faceplate Height | 10 1/4 in |
Faceplate Length | 8 1/4 in |
Details
Full Face Suspension Type | Hook-and-Loop (6-Point) |
Head Harness Material | Silicone |
Color | Gray |
Series | FF-800 |
Respirator Connection Type | Secure Click(TM) |
Configured For | Cartridges |
Item | Full Face Respirator |
Cartridges Included | No |
Standards | ANSI Z87.1-2015, NIOSH Approved |
Facepiece Material | Silicone |
Number of Suspension Points | 6 |
Includes Speaking Diaphragm | Yes |
Faceplate Features | Scotchgard Coating |
Features | One-Touch Positive Pressure Push Button, Secure Fit, Two Dual-Flow Cartridges |
Suspension Adjustment Type | Hook-and-Loop |
Number of Cartridges Included | 0 |
Faceplate Color | Clear/Gray |
Face Seal Material | Silicone |
Description
Full Face Respirator, FF-800 Series, L, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Secure Click(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO 6ft. U-Channel Post, Green, 1.12lbs Per Foot (054-00013)
- RED KAP Mns Pw Relaxed Fit Jean (PD60PW 54 30)
- VIROGUARD Hooded Chemical Resistant Coveralls, 5XL, 25 PK, Blue, Microporous Laminate, Zipper (2404-5XL)
- IMPACTO Back Support, Inflatable Air, L/XL, Blue (APLXL)
- SECURE CLICK Full Face Piece (FF-802)
- SECURE CLICK Full Face Piece (FF-801)
- MSA SAFETY Half Mask Respirator Kit, L, Blue (6JR28-4LN02)
- MSA SAFETY Full Face Respirator, L, Bayonet, Silicone (10083800)
- MSA SAFETY Full Face Respirator, M, Bayonet, Silicone (10083760)
- 3M Ultimate FX Full Facepiece Reusable Respirator, FF-400 Series, Includes Speaking Diaphragm, Black, M (FF-402)
- 3M Medium Tekk Protection Paint Project Respirator (6211PA1-A)
- Secure Click Reusable Respirators