Shop All Reusable Respirators
Secure Click
Full Face Piece
Mfr # FF-802
Zoro # G706905552
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Harness Material Silicone
- Facepiece Material Silicone
- Full Face Suspension Type Hook-and-Loop (6-Point)
- Standards ANSI Z87.1-2015, NIOSH Approved
- Configured For Cartridges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Secure Click
- MFR # FF-802
- Zoro # G706905552
- UPC # 50638060432285
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Faceplate Dimensions | 8 1/4 x 10 1/4 |
Faceplate Height | 10 1/4 in |
Faceplate Length | 8 1/4 in |
Details
Head Harness Material | Silicone |
Facepiece Material | Silicone |
Full Face Suspension Type | Hook-and-Loop (6-Point) |
Item | Full Face Respirator |
Standards | ANSI Z87.1-2015, NIOSH Approved |
Configured For | Cartridges |
Respirator Connection Type | Secure Click(TM) |
Cartridges Included | No |
Series | FF-800 |
Color | Gray |
Face Seal Material | Silicone |
Suspension Adjustment Type | Hook-and-Loop |
Number of Cartridges Included | 0 |
Features | One-Touch Positive Pressure Push Button, Secure Fit, Two Dual-Flow Cartridges |
Includes Speaking Diaphragm | Yes |
Faceplate Features | Scotchgard Coating |
Faceplate Color | Clear/Gray |
Number of Suspension Points | 6 |
Description
Full Face Respirator, FF-800 Series, M, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Secure Click(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Adjustable Positioning Lanyard, 6 ft., Blue (1234091)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (A900)
- PIG Sign, 10" H, 14" L, Polyethylene (SGN2035-10X14-PLS)
- SECURE CLICK Full Face Piece (FF-803)
- SECURE CLICK Full Face Piece (FF-801)
- MSA SAFETY MSA Advantage™ 420 Half Mask, S (10119576)
- 3M Half Mask Respirator, Size M (6502)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator, S (8001)
- MSA SAFETY Advantage(TM) 3000 Respirator, S (10028996)
- 3M 3M„¢ Half Facepiece Reusable Respirator Assembly 6291/07001(AAD), P100, Medium (7000126163)
- Secure Click Masks & Respiratory Protection