Shop All PAPR Accessories
Secure Click
Exhalation Valve Assembly
Mfr # FF-800-04
Zoro # G806905537
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Purple
- Height 8 9/250 in
- Size Universal
- Material Plastic, Silicone Rubber
- For Use With 3M, Full Facepiece Reusable Respirator, Secure Click
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Secure Click
- MFR # FF-800-04
- Zoro # G806905537
- UPC # 50638060432254
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Height | 8 9/250 in |
Size | Universal |
Width | 8 9/250 in |
Details
Item | 3M(TM) Secure Click(TM) Exhalation Valve Cover Assembly FF-800-04 |
Color | Gray/Purple |
Material | Plastic, Silicone Rubber |
For Use With | 3M, Full Facepiece Reusable Respirator, Secure Click |
Series | FF-800 |
Standards | NIOSH Approved |
Compatible with Series | FF-800, HF-800 |
Compatible with Manufacturer Part Number | FF-801, FF-802, FF-803 |
Compatible with Brand | Secure Click |
Brand and Series | Secure Click FF-800 Series |
Features | Cover Protects Exhalation Valve, Replaceable Part can Potentially Result in Respiratory Equipment Cost Savings |
System Type | PAPR System |
Description
Item 3M(TM) Secure Click(TM) Exhalation Valve Cover Assembly FF-800-04, For Use With 3M, Full Facepiece Reusable Respirator, Secure Click, Compatible with Brand Secure Click, Compatible with Series FF-800, HF-800, Compatible with Manufacturer Part Number FF-801, FF-802, FF-803, FF-800, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Shirt, Coyote, Size XL Long (F531250236XL3)
- MCR SAFETY Gloves, L, PK12 (9273HVL)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032829)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, S (RWG604S)
- SECURE CLICK Inhalation Valve Assembly (FF-800-03)
- SECURE CLICK Head Harness (FF-800-05)
- SECURE CLICK Test Adapter (FF-800-06)
- 3M PAPR Nuisance Odor Pad Assembly, Assembly, PEL (35-0699-99X01)
- 3M PAPR Filter Cover (TR-371+)
- HONEYWELL NORTH Primair(TM) Plus Hood, Tychem(R) QC, PK3 (PA112)
- MSA SAFETY Hose, 10049631 (10049631)
- Secure Click Masks & Respiratory Protection