Shop All Safety Cabinets
Securall
Weatherproof Flammable Storage
Mfr # A390WP1
Zoro # G011954412
Free Shipping & Returns
$2,657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 90 gal
- Number of Shelves 2
- Material Galvannealed Steel
- Exterior Height 71 in
- Exterior Depth 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securall
- MFR # A390WP1
- Zoro # G011954412
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 71 in |
Exterior Depth | 31 in |
Exterior Width | 43 in |
Description
Number of Doors 2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50004)
- WEST CHESTER PROTECTIVE GEAR Touch Screen Gray PU Palm Coat, Hi Vis Yellow Nylon Shell Coated Gloves, Large (HVY713SUTS/L)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 36" L x (104-01-2436-2)
- TUFTEX FR 2 Piece Rainsuit, Yellow, 2XL (7801800)
- SECURALL Weatherproof Flammable Storage (A190WP1)
- GLOBAL INDUSTRIAL Acid Corrosive Cabinet, 45 Gallon, Manual Close 43inW x 18inD x 65inH (316067)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 35 in (1925X)
- JUSTRITE SURE-GRIP® EX COMBUSTIBLES SAFETY CABINET FOR PAINT AND INK, CAP. 96 G (896010)
- JAMCO Flammable Safety Cabinet, 30 gal., Yellow (BK30YP)
- CONDOR Flammable Safety Cabinet, 12 gal., Yellow (42X503)
- JUSTRITE Corrosive Safety Cabinet, 45 gal., Blue (894502)
- Securall Safety Cabinets