Shop All Safety Cabinets
Securall
Weatherproof Flammable Storage
Mfr # A345WP1
Zoro # G011954344
Free Shipping & Returns
$2,797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 45 gal
- Number of Shelves 2
- Material Galvannealed Steel
- Exterior Height 71 in
- Exterior Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securall
- MFR # A345WP1
- Zoro # G011954344
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 71 in |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Description
Number of Doors 2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Lint Free Nylon Reversible Mediu, L, PK12 (8720L)
- SIGNMISSION OSHA Danger, Safety Harness And Lifeline Required, 24in X 18in Decal, 24" W, 18" H, Landscape (OS-DS-D-1824-L-1564)
- NMC No Smoking (Graphic) Ohio Sign, M708P (M708P)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Orange (152746)
- SECURALL Weatherproof Flammable Storage (A190WP1)
- EAGLE MFG Corrosive Safety Cabinet, 4 Doors, Blue (M48CRA)
- JAMCO Corrosive Safety Cabinet, 12 gal., Blue, Depth: 18" (CK12BP)
- CONDOR Flammable Liquid Safety Cabinet, 65inH (45AE85)
- GLOBAL INDUSTRIAL Flammable Cabinet, Self Close Single Door, 22 Gallon, 35Wx33Dx35H (316093)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899020)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 35 in (1925X)
- Securall Safety Cabinets