Shop All Safety Cabinets
Securall
Weatherproof Flammable Storage
Mfr # A190WP1
Zoro # G711954385
product price: $2,386.99
/ea
Free Shipping & Returns
$2,386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 90 gal
- Number of Shelves 2
- Material Galvannealed Steel
- Exterior Height 69 in
- Exterior Depth 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # A190WP1
- Zoro # G711954385
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 69 in |
Exterior Depth | 31 in |
Exterior Width | 43 in |
Description
Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- PIP 9-4/5" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8015)
- LYLE Diesel Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0124-ND_10X7)
- STRANCO Die-Cut Refl. Number Label, 3, 2In H, PK5 (DWR-2-3-5)
- JUSTRITE Corrosive Safety Cabinet, 65" H, Steel (892202)
- JUSTRITE Corrosive Safety Cabinet, 18-1/2" H (24120)
- JUSTRITE Corrosive Safety Cabinet, 60 gal., Blue (896022)
- GLOBAL EQUIPMENT Acid Corrosive Cabinet - 45 Gallon - Manual Close 43"W x 18"D x 65"H (CC450B-P)
- DURHAM MFG Safety Cabinet, Manual Close, 90 gal., Yellow, Legs (1090ML-50)
- JAMCO Cabinet, 2-Dr, 55 gal., Flammable, 34 x 65 x 34 (BW1YP)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18" D (891722)
- Securall Safety Storage