Shop All Safety Cabinets
Securall
Weatherproof Flammable Storage
Mfr # A160WP1
Zoro # G011954382
product price: $1,909.99
/ea
Free Shipping & Returns
$1,909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 60 gal
- Number of Shelves 2
- Material Galvannealed Steel
- Exterior Height 69 in
- Exterior Depth 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # A160WP1
- Zoro # G011954382
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 69 in |
Exterior Depth | 31 in |
Exterior Width | 31 in |
Description
Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1113199)
- MONTOUR LINE Post and Rope Stanchion Sign Frame 8.5 x 11 in. V Satin St Steel (HDSF-8511-V-SS-PR)
- CONDOR 60 ft. L x Vinyl; Closed Cell Foam, 3/8" Thick (39R817)
- CONDOR U-Block Vest, Class2 Yellow/Grn, S (53YK91)
- SECURALL Weatherproof Flammable Storage (A190WP1)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, (2)55 gal., Yellow (899160)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891700)
- JUSTRITE Justrite Flammable Cabinet With Self Close Double Door 90 Gallon (899020)
- GLOBAL EQUIPMENT Acid Corrosive Cabinet - 12 Gallon - Manual Close 23"W x 18"D x 35"H (CC12B-P)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 Gal., Yellow (890420)
- Securall Safety Cabinets