Shop All Security Doors
Securall
Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel
Mfr # HDQP3684RH
Zoro # G6071247
product price: $2,012.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,012.99
Free 30-Day Returns
Key Features
- Door Design Quick Mount
- Lock Type Mortise
- Hand LHR
- Door Opening Height 84 in
- Door Opening Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # HDQP3684RH
- Zoro # G6071247
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 36 in |
Overall Depth | 2 1/4 in |
Details
Item | Steel Door with Frame |
Door Design | Quick Mount |
Lock Type | Mortise |
Hand | LHR |
Thickness | 1 3/4 in |
Material | 18 Gauge Steel |
Frame Type | 12 Gauge Steel, Fully Welded |
Thermal Insulation U-Factor | None |
Green Environmental Attribute | Minimum 30% Post-Consumer Recycled Content |
Includes | 1 Door Closer, 1 Mortise Lockset, 1 Threshold, 3 Ball Bearing Hinges, Weatherstripping With Door Sweep |
Green Certification or Other Recognition | S.M.A.R.T. Certified |
For Use With | Pre-Existing Door Openings |
Agency Compliance | 1.5 Hour Fire Rated, UL Listed |
Description
Steel Door with Frame, Door Design Quick Mount, Lock Type Mortise, Frame Type 12 Gauge Steel, Fully Welded, Material 18 Gauge Steel, Hand LHR, Thermal Insulation U-Factor None, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Overall Depth 2-1/4 In., Agency Compliance UL Listed, 1.5 Hour Fire Rated, For Use With Pre-Existing Door Openings, Includes 3 Ball Bearing Hinges, 1 Mortise Lockset, 1 Door Closer, 1 Threshold, Weatherstripping With Door Sweep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 1 (ML2010 LWA 630)
- EKENA MILLWORK Half Round Gable Vent Louver, Non-Functional, 48"W x 24"H x 1 1/4"P (GVHR48D)
- SCHLAGE ELECTRONICS Access Control Keypad, Black, 5-7/64 in. H (MTK15)
- SIMPLEX Outside Base Assembly, Simplex (7520700001)
- SECURALL Steel Door with Frame, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3680LH)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQR3684RH)
- SECURALL Steel Door with Frame, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQR3684LH)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQH3684RH)
- SECURALL Steel Door with Frame, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (HDQR163680LH)
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (HDQR163680RH)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG30 70 x MORT-CE-18ga)
- Securall Security Doors