Shop All Security Doors
Securall
Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel
Mfr # HDQR163680RH
Zoro # G9082963
product price: $2,337.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,337.99
Free 30-Day Returns
Key Features
- Door Design Quick Mount
- Lock Type Push Bar Rim Exit Device With Locking Trim
- Hand LHR
- Door Opening Height 80 in
- Door Opening Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # HDQR163680RH
- Zoro # G9082963
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 36 in |
Overall Depth | 2 1/4 in |
Window Width | 4 in |
Window Height | 25 in |
Details
Item | Steel Door with Frame |
Door Design | Quick Mount |
Lock Type | Push Bar Rim Exit Device With Locking Trim |
Hand | LHR |
Thickness | 1 3/4 in |
Material | 16 Gauge Steel |
Frame Type | 16 Gauge Steel Quickmount Door with 14 Gauge Sub-Frame |
Agency Compliance | 1.5 Hour Fire Rated, UL Listed |
Thermal Insulation U-Factor | None |
For Use With | Pre-Existing Door Openings |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | S.M.A.R.T. Certified |
Includes | 1 Exit Device, 1 Door Closer, 1 Lever Handle Trim With Mortise Cylinder, 1 Threshold, 3 Ball Bearing Hinges, Ceramic Glass |
Description
Steel Door with Frame, Door Design Quick Mount, Lock Type Push Bar Rim Exit Device With Locking Trim, Frame Type 12 Gauge Steel, Fully Welded, Material 16 Gauge Steel, Hand LHR, Thermal Insulation U-Factor None, Door Opening Height 80 In., Door Opening Width 36 In., Window Height 25 In., Window Width 4 In., Thickness 1-3/4 In., Overall Depth 2-1/4 In., Agency Compliance UL Listed, 1.5 Hour Fire Rated, For Use With Pre-Existing Door Openings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/2 in. Ring Size, 20 PK (EP 4269)
- RAYMOND Compression Spring, Medium Duty, PK12 (020052000)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD48-EL)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2241PO-EN)
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3680RH)
- SECURALL Steel Door with Frame, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQR3684LH)
- SECURALL Steel Door with Frame, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3680LH)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQH3684RH)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQR3684RH)
- SECURALL Steel Door with Frame, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQH3680LH)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 68 x CYL-CU-18ga)
- Securall Security Doors