Shop All Safety Cabinets
Securall
Stainless Steel Single Wall Storage
Mfr # 107-sw-ss
Zoro # G111954374
Free Shipping & Returns
$2,967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 284 gal
- Number of Shelves 4
- Material Stainless Steel
- Exterior Height 84 in
- Exterior Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securall
- MFR # 107-sw-ss
- Zoro # G111954374
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 84 in |
Exterior Depth | 24 in |
Exterior Width | 36 in |
Details
Item | Stainless Steel Single Wall Storage |
Storage Capacity | 284 gal |
Number of Shelves | 4 |
Material | Stainless Steel |
Door Handle Type | Flush Handle |
Lock Type | Latch |
Other Standards | NMFC 125 |
Storage Chemical Type | Corrosive Cabinet |
Door Type | Hinged |
Door Construction | Dual Wall |
Number of Doors | 2 |
Door Closure Type | Manual |
Finish | Brushed |
Features | Corrosion and Acid Resistant, Each Shelf is Easily Adjustable, Fully Assembled and Ready to Use, Handles Everyday Use in Industrial Environment |
Safety Storage Type | Cabinet |
Cabinet Format | Standard |
Wall Construction | Dual Wall |
Description
Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 7700 Series Half Mask Respirators, Large (770030L)
- DEWALT Reading Glasses, +1.0, Clear, Polycarbonate (DPG59-110D)
- RUBBERMAID COMMERCIAL Floor Safety Sign, Caution, Eng/Sp/Fr/Grmn, 25 in H, 11 in W, HDPE, Triangle, FG611200YEL (FG611200YEL)
- SIGNMISSION OSHA WARNING Sign, Laser Glasses Required W/ Symbol, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-WS-A-1014-L-12232)
- SECURALL Weatherproof Flammable Storage (A190WP1)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (1976XRED)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 55 gal (HAZ2610X)
- CONDOR Flammables Safety Cabinet, 45 Gallon Capacity, 2 Shelves, Steel, 43 in Width x 65 in Height, Yellow (42X501)
- JAMCO Cabinet, 45 gal., Flammable, 18 x 65 x 43 (BM45YP)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI4510X)
- Securall Safety Cabinets