Shop All Safety Cabinets
Securall
Stainless Steel Single Wall Storage
Mfr # 106-sw-ss
Zoro # G311954334
product price: $2,798.99
/ea
Free Shipping & Returns
$2,798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 202 gal
- Number of Shelves 4
- Material Stainless Steel
- Exterior Height 84 in
- Exterior Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # 106-sw-ss
- Zoro # G311954334
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 84 in |
Exterior Depth | 18 in |
Exterior Width | 36 in |
Details
Item | Stainless Steel Single Wall Storage |
Storage Capacity | 202 gal |
Number of Shelves | 4 |
Material | Stainless Steel |
Door Handle Type | Flush Handle |
Lock Type | Latch |
Number of Doors | 2 |
Finish | Brushed |
Other Standards | NMFC 125 |
Features | Corrosion and Acid Resistant, Each Shelf is Easily Adjustable, Fully Assembled and Ready to Use, Handles Everyday Use in Industrial Environment |
Door Type | Hinged |
Storage Chemical Type | Corrosive Cabinet |
Door Construction | Dual Wall |
Wall Construction | Dual Wall |
Cabinet Format | Standard |
Safety Storage Type | Cabinet |
Door Closure Type | Manual |
Description
Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Aluminized Carbon Kevlar Hood, (H03NA05)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, XXL (US363)
- JUSTRITE 1 gal Red Steel Type I Safety Can Flammables (10301)
- PELICAN Case, 16 In Lx13 In Wx6-7/8 In D, Orange (1450-000-150)
- SECURALL Weatherproof Flammable Storage (A190WP1)
- CONDOR Paint and Ink Safety Cabinet, Wall Mount (491M78)
- EAGLE MFG Flammable Safety Cabinet, 22 gal., Yellow (1971X)
- DURHAM MFG Safety Cabinet, Manual Close, 45 gal., Yellow Legs (1045ML-50)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 39 in (1925XLEGS)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (6010XLEGS)
- CONDOR Aerosol Cabinet, Bench Top, 12 gal, Manual (491M59)
- Securall Safety Cabinets