Shop All Safety Cabinets
Securall
Stainless Steel Single Wall Storage
Mfr # 105-sw-ss
Zoro # G711954415
product price: $2,785.99
/ea
Free Shipping & Returns
$2,785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 239 gal
- Number of Shelves 4
- Material Stainless Steel
- Exterior Height 72 in
- Exterior Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # 105-sw-ss
- Zoro # G711954415
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 72 in |
Exterior Depth | 24 in |
Exterior Width | 36 in |
Details
Item | Stainless Steel Single Wall Storage |
Storage Capacity | 239 gal |
Number of Shelves | 4 |
Material | Stainless Steel |
Door Handle Type | Flush Handle |
Number of Doors | 2 |
Safety Storage Type | Cabinet |
Cabinet Format | Standard |
Finish | Brushed |
Other Standards | NMFC 125 |
Door Type | Hinged |
Features | Corrosion and Acid Resistant, Each Shelf is Easily Adjustable, Fully Assembled and Ready to Use, Handles Everyday Use in Industrial Environment |
Door Construction | Dual Wall |
Door Closure Type | Manual |
Wall Construction | Dual Wall |
Storage Chemical Type | Corrosive Cabinet |
Lock Type | Latch |
Description
Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-S)
- HEATMAX Heatmax TT240 Hot Hands Toe Warmers - Pack of 40 (TT240)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1104882)
- DUPONT Tyvek 400 Pants (TY350SWHXL0050VP)
- SECURALL Weatherproof Flammable Storage (A190WP1)
- JUSTRITE Corrosive Safety Cabinet, Blue, 65", H (899022)
- SANDUSKY LEE Flammable Safety Cabinet, 60 gal., Yellow (SC600F)
- JUSTRITE Corrosive Safety Cabinet, 30 gal., Manual (893002)
- JUSTRITE Flammable Safety Cabinet, 4 gal., Yellow (8904205)
- EAGLE MFG Flammable Safety Cabinet, 45 gal., Yellow (1945X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- Securall Safety Cabinets