Shop All Safety Cabinets
Securall
Stainless Steel Single Wall Storage
Mfr # 104-SW-SS
Zoro # G511954332
product price: $2,548.99
/ea
Free Shipping & Returns
$2,548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 172 gal
- Number of Shelves 4
- Material Stainless Steel
- Exterior Height 72 in
- Exterior Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # 104-SW-SS
- Zoro # G511954332
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 72 in |
Exterior Depth | 18 in |
Exterior Width | 36 in |
Details
Item | Stainless Steel Single Wall Storage |
Storage Capacity | 172 gal |
Number of Shelves | 4 |
Material | Stainless Steel |
Door Handle Type | Flush Handle |
Features | Corrosion and Acid Resistant, Each Shelf is Easily Adjustable, Fully Assembled and Ready to Use, Handles Everyday Use in Industrial Environment |
Cabinet Format | Standard |
Number of Doors | 2 |
Door Construction | Dual Wall |
Wall Construction | Dual Wall |
Door Type | Hinged |
Other Standards | NMFC 125 |
Storage Chemical Type | Corrosive Cabinet |
Door Closure Type | Manual |
Finish | Brushed |
Safety Storage Type | Cabinet |
Lock Type | Latch |
Description
Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Microfiber Cleaning Cloth, Black, PK12 (3216)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, PK10 (TDF720VPR)
- HONEYWELL UVEX Prescription Insert Holder by Honeywell (S3350)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG M)
- SECURALL Weatherproof Flammable Storage (A190WP1)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI77X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (9010X)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18" D (891722)
- SCIENTIFIC MATERIALS CO Scimatco Pp Bench Acid Cabinet, White (SC5000)
- JUSTRITE SFTY CABINET 60 GAL EX CLASSIC YELL (JT896020)
- Securall Safety Storage