Shop All Safety Cabinets
Securall
Stainless Steel Single Wall Storage
Mfr # 103-sw-ss
Zoro # G711954392
product price: $4,098.99
/ea
Free Shipping & Returns
$4,098.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 374 gal
- Number of Shelves 4
- Material Stainless Steel
- Exterior Height 84 in
- Exterior Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # 103-sw-ss
- Zoro # G711954392
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 84 in |
Exterior Depth | 24 in |
Exterior Width | 48 in |
Details
Item | Stainless Steel Single Wall Storage |
Storage Capacity | 374 gal |
Number of Shelves | 4 |
Material | Stainless Steel |
Door Handle Type | Flush Handle |
Other Standards | NMFC 125 |
Finish | Brushed |
Wall Construction | Dual Wall |
Lock Type | Latch |
Number of Doors | 2 |
Features | Corrosion and Acid Resistant, Each Shelf is Easily Adjustable, Fully Assembled and Ready to Use, Handles Everyday Use in Industrial Environment |
Storage Chemical Type | Corrosive Cabinet |
Door Type | Hinged |
Cabinet Format | Standard |
Door Closure Type | Manual |
Safety Storage Type | Cabinet |
Door Construction | Dual Wall |
Description
Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Hard Hat Suspension, For Mfr. No. 460389 (454231)
- RUBBER-CAL Welcome Aboard Mat! Nautical Doormat, 18 by 30-Inch (10-106-049)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Gray, Fits Hat Size 6-1/2 to 8-1/4 (14816)
- HONEYWELL MILLER Tubular Webbing, 72 in, Yellow (216WLS-Z7/6FTYL)
- SECURALL Weatherproof Flammable Storage (A190WP1)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI47XLEGS)
- GLOBAL INDUSTRIAL Flammable Cabinet, Self Close Double Door, 45 Gallon, 43Wx18Dx65H (298601)
- JAMCO Cabinet, 2-Dr, 55 gal., Flammable, 34 x 65 x 34 (BV1YP)
- JUSTRITE Corrosive Safety Cabinet, Steel, 22", H (890422)
- JUSTRITE Emergency Safety Cabinet, 65 x 43 x 18, Manual, Orange (860001)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 12 gal. (1012M-50)
- Securall Safety Cabinets