Shop All Safety Cabinets
Securall
Stainless Steel Single Wall Storage
Mfr # 102-sw-ss
Zoro # G511954363
product price: $3,092.99
/ea
Free Shipping & Returns
$3,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 277 gal
- Number of Shelves 4
- Material Stainless Steel
- Exterior Height 72 in
- Exterior Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # 102-sw-ss
- Zoro # G511954363
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 72 in |
Exterior Depth | 18 in |
Exterior Width | 48 in |
Details
Item | Stainless Steel Single Wall Storage |
Storage Capacity | 277 gal |
Number of Shelves | 4 |
Material | Stainless Steel |
Door Handle Type | Flush Handle |
Door Closure Type | Manual |
Finish | Brushed |
Number of Doors | 2 |
Door Construction | Dual Wall |
Storage Chemical Type | Corrosive Cabinet |
Other Standards | NMFC 125 |
Door Type | Hinged |
Safety Storage Type | Cabinet |
Wall Construction | Dual Wall |
Lock Type | Latch |
Cabinet Format | Standard |
Features | Corrosion and Acid Resistant, Each Shelf is Easily Adjustable, Fully Assembled and Ready to Use, Handles Everyday Use in Industrial Environment |
Description
Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Self-Laminated Danger Safety Tag, PK10 (LAP120AC)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Moc-Toe Work Boot (GB00489 M 100)
- CONDOR Safety Glasses, Anti-Fog, Anti-Static, Anti-Scratch, Frameless, Black Arm, Clear Lens (4VCK4)
- NEWSTRIPE Stencil, 24", Number Kit 0-9, 1/8", (10000945)
- SECURALL Weatherproof Flammable Storage (A190WP1)
- JAMCO Flammable Safety Cabinet, 28 Gal., Yellow (FS28YP)
- JAMCO Flammable Cabinet, 60 Gallon, Self Close Double Door, 34W x 34D x 65'H (BS60YPQQ)
- JAMCO Corrosive Safety Cabinet, 24 gal., Blue (CK24BP)
- EAGLE MFG Corrosive Safety Cabinet, 30 gal., Blue (CRA32X)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891700)
- JAMCO Cabinet, 2-Dr, 110 gal., Flammable, 34 x 65 x 59 (BV2YP)
- Securall Safety Storage