Shop All Safety Cabinets
Securall
Stainless Steel Single Wall Storage
Mfr # 101-sw-ss
Zoro # G911954383
product price: $3,848.99
/ea
Free Shipping & Returns
$3,848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 4
- Material 304 Stainless Steel
- Exterior Height 72 in
- Exterior Depth 24 in
- Exterior Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # 101-sw-ss
- Zoro # G911954383
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 72 in |
Exterior Depth | 24 in |
Exterior Width | 48 in |
Details
Item | Stainless Steel Single Wall Storage |
Number of Shelves | 4 |
Material | 304 Stainless Steel |
Safety Storage Type | Cabinet |
Cabinet Format | Standard |
Door Construction | Single Wall |
Wall Construction | Single Wall |
Description
Weatherproof Flammable Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4026-XL (10))
- REEBOK Athletic Shoes, Steel Toe, Navy, 8-1/2W, PR (RB1975)
- EASTERN METAL SIGNS AND SAFETY One Lane Road Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-RVFO-OR (669-C/36-RVFO-OR)
- RUBBERMAID in.Caution Wet Floor in. Sign Yellow 26 in. 2-Sided English Only (FG611277YEL-EA)
- SECURALL Weatherproof Flammable Storage (A190WP1)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Depth: 34 in (6010X)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 60 gal. (1060M-50)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BT22YP)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- SANDUSKY LEE Flammable Safety Cabinet, 60 gal., Yellow (SC600F)
- DURHAM MFG Safety Cabinet, Manual Close, 90 gal., Yellow, Legs (1090ML-50)
- Securall Safety Storage