Shop All Safety Cabinet Accessories
Securall
Stainless Steel Shelf
Mfr # s3-ss-05
Zoro # G611954379
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Shelf
- For Use With Storing Flammable Stainless Steel Cabinet
- Material Stainless Steel
- For Use With Cabinet/Locker Type Storing Flammable Stainless Steel Cabinet
- Compatible Mfr. Model Number A160-SS, A360-SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # s3-ss-05
- Zoro # G611954379
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 28 in |
Depth | 28 in |
Height | 1 in |
Details
Item | Stainless Steel Shelf |
Accessory Type | Shelf |
For Use With | Storing Flammable Stainless Steel Cabinet |
Material | Stainless Steel |
For Use With Cabinet/Locker Type | Storing Flammable Stainless Steel Cabinet |
Compatible Mfr. Model Number | A160-SS, A360-SS |
For Use With Product Type | Cabinet |
Standards | FM, Intertek, NFPA, OSHA |
For Use With Cabinet/Locker Capacity | 60 gal |
Description
Stainless Steel Shelf, Accessory Type Shelf, Compatible Mfr. Model Number A160-SS, A360-SS, Depth 28 in, For Use With Storing Flammable Stainless Steel Cabinet, For Use With Cabinet/Locker Capacity 60 gal, For Use With Cabinet/Locker Type Storing Flammable Stainless Steel Cabinet, For Use With Product Type Cabinet, Height 1 in, Material Stainless Steel, Standards FM, Intertek, NFPA, OSHA, Width 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473T27 (473T27)
- NMC Danger Equipment Lock-Out A Life Is On The Line Bilingual Tag, Pk25 (SPLOTAG12-25)
- MAJESTIC Majestic Winter Lined Pigskin Drivers Glove (1511P/9)
- SIGNMISSION OSHA Danger Sign, 3.5" Height, 5" Width, Electrical Box Covers Must Be Closed, Landscape, 10PK (OS-DS-D-35-L-1193-10PK)
- TENNSCO Shelf, 36 in W x 24 in D, Gray (302 MED GRAY)
- JUSTRITE Wall Hanger Assembly, 18 In. W, 1 In. D (25951)
- JUSTRITE Fuse Link Assembly (29988)
- JAMCO Extra Shelf, Safety Cabinet, 34x34 (GS334S)
- JUSTRITE Shelf, 2 In. H, 30-3/8 In. W, 14 In. D (29946)
- JUSTRITE Shelf, 2 In. H, 14 In. W, 13 In. D (29935)
- CONDOR Flame Storage, Accessory, 13-7/16"x19-5/8" (FS-SH-1419)
- Securall Safety Cabinet Accessories