Shop All Safety Cabinet Accessories
Securall
Stainless Steel Shelf
Mfr # s2-ss-05
Zoro # G011954351
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Shelf
- For Use With Storing Flammable Stainless Steel Cabinet
- Material Stainless Steel
- For Use With Product Type Cabinet
- For Use With Cabinet/Locker Type Storing Flammable Stainless Steel Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # s2-ss-05
- Zoro # G011954351
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 40 in |
Depth | 40 in |
Height | 1 in |
Details
Item | Stainless Steel Shelf |
Accessory Type | Shelf |
For Use With | Storing Flammable Stainless Steel Cabinet |
Material | Stainless Steel |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Type | Storing Flammable Stainless Steel Cabinet |
Compatible Mfr. Model Number | A130-SS, A145-SS, A330-SS, A345-SS |
Standards | FM, Intertek, NFPA, OSHA |
For Use With Cabinet/Locker Capacity | 45 gal |
Description
Stainless Steel Shelf, Accessory Type Shelf, Compatible Mfr. Model Number A130-SS, A145-SS, A330-SS, A345-SS, Depth 40 in, For Use With Storing Flammable Stainless Steel Cabinet, For Use With Cabinet/Locker Capacity 45 gal, For Use With Cabinet/Locker Type Storing Flammable Stainless Steel Cabinet, For Use With Product Type Cabinet, Height 1 in, Material Stainless Steel, Standards FM, Intertek, NFPA, OSHA, Width 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Hose Bib, Hoses, PK5 (4701-YE-BX)
- ISA Overshoes, 2XL, Ylw, Resist Bioburden, PK100 (SYLF100XXL)
- AIR SYSTEMS INTL Pressure Gauge, 0-30 psi (GA2030S)
- AIR FILTRATION CO Air Filtration Co. AFC-320 Tacky Intakes 20 x 20 in. (AFC-320)
- JAMCO Extra Shelf, Safety Cabinet, 34x34 (GS334S)
- JAMCO Flammable Cabinet Shelf, 55 3/4 in W (GS359)
- JUSTRITE Replacement Security Bar, Yellow, Steel (50962Y)
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In (29944)
- CONDOR Shelf, 132 lb, Galvanized steel (35HV82)
- JUSTRITE Shelf Divider Set, Steel, 2-1/32 In. W (29990)
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- Securall Safety Storage