Shop All Safety Cabinet Accessories
Securall
Stainless Steel Shelf
Mfr # s1-ss-05
Zoro # G311954365
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Shelf
- For Use With Storing Flammable Stainless Steel Cabinet
- Material Stainless Steel
- For Use With Cabinet/Locker Type Storing Flammable Stainless Steel Cabinet
- Standards FM, Intertek, NFPA, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # s1-ss-05
- Zoro # G311954365
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 1 in |
Depth | 20 in |
Width | 20 in |
Details
Item | Stainless Steel Shelf |
Accessory Type | Shelf |
For Use With | Storing Flammable Stainless Steel Cabinet |
Material | Stainless Steel |
For Use With Cabinet/Locker Type | Storing Flammable Stainless Steel Cabinet |
Standards | FM, Intertek, NFPA, OSHA |
For Use With Product Type | Cabinet |
Compatible Mfr. Model Number | A105-SS, A110-SS, A305-SS, A310-SS |
For Use With Cabinet/Locker Capacity | 12 gal, 16 gal |
Description
Stainless Steel Shelf, Accessory Type Shelf, Compatible Mfr. Model Number A105-SS, A110-SS, A305-SS, A310-SS, Depth 20 in, For Use With Storing Flammable Stainless Steel Cabinet, For Use With Cabinet/Locker Capacity 12 gal, 16 gal, For Use With Cabinet/Locker Type Storing Flammable Stainless Steel Cabinet, For Use With Product Type Cabinet, Height 1 in, Material Stainless Steel, Standards FM, Intertek, NFPA, OSHA, Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENACTIV Glove, TENACTIV, HiVis Green, Size 10 (S21TXUGFN10)
- NATIONAL SAFETY APPAREL Aluminized Jacket, L, Carbon Kevlar(R) (C22NLLG30)
- ZORO SELECT Disposable Gloves, Vinyl Synthetic, Latex-Free, Powder-Free, Clear, M, 10 boxes of 100 Gloves (VinylMB)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 200 PK, Black (FP-N-200-S-BLK)
- JAMCO Drum Roller (DA)
- JUSTRITE VaporTrap Cabinet Filter, PK2 (29916)
- JAMCO Extra Shelf, Safety Cabinet, 34x34 (GS334S)
- ZORO SELECT Vapor Adsorbent Cartridge, 12 In. H, PK2 (3NPJ3)
- JUSTRITE Shelf, 2 In. H, 55-3/8 In. W, 14 In. D (29947)
- JUSTRITE Safety Cabinet Wall Mounting Assembly (25950)
- JUSTRITE Shelf Divider Set, Steel, 2-1/32 In. W (29990)
- Securall Safety Cabinet Accessories