Shop All Safety Cabinets
Securall
Stainless Steel Flammable Storage
Mfr # a360-ss
Zoro # G611954317
product price: $8,098.99
/ea
Free Shipping & Returns
$8,098.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 60 gal
- Number of Shelves 2
- Material Stainless Steel
- Exterior Height 67 in
- Exterior Depth 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # a360-ss
- Zoro # G611954317
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 67 in |
Exterior Depth | 31 in |
Exterior Width | 31 in |
Description
Number of Doors 2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Earmuff Hygiene Kit (1035138-VS)
- NMC Caution Keep Gate Closed Sign, C534PB (C534PB)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465K49 (465K49)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44445)
- SECURALL Weatherproof Flammable Storage (A190WP1)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 45 gal., Yellow, Legs (1045SL-50)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 55 gal (HAZ2610X)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU15YP)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1992XLEGS)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 35 in (1925X)
- GLOBAL INDUSTRIAL Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23Wx18Dx22H (298671)
- Securall Safety Cabinets