Shop All Safety Cabinets
Securall
Stainless Steel Flammable Storage
Mfr # a305-ss
Zoro # G311954396
Free Shipping & Returns
$3,598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 12 gal
- Number of Shelves 1
- Material Stainless Steel
- Exterior Height 37 in
- Exterior Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securall
- MFR # a305-ss
- Zoro # G311954396
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 37 in |
Exterior Depth | 18 in |
Exterior Width | 24 in |
Description
Number of Doors 1
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Iron Phsp, LED, 2.42W (EVCURWDI)
- GENUINE JOE 24" L x High-Density Foam, 1/2" Thick (GJO71210)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-10)
- CHILL-ITS BY ERGODYNE Lime Universal Hard Hat Brim - Neck Shade (6661)
- SECURALL Weatherproof Flammable Storage (A190WP1)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ1955X)
- GLOBAL INDUSTRIAL Acid Corrosive Cabinet, 45 Gallon, Manual Close 43inW x 18inD x 65inH (316067)
- GLOBAL INDUSTRIAL 110 Gallon Drum Storage Safety Cabinet, Manual Close w/ Rollers (316105)
- SCIENTIFIC MATERIALS CO Scimatco Stacking Flammables Cabinet, Ju (SC8079)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 54 Gal., Yellow (895400)
- GLOBAL INDUSTRIAL Flammable Cabinet, Self Close Double Door, 30 Gallon, 43Wx18Dx44H (316094)
- Securall Safety Storage