Shop All Safety Cabinets
Securall
Stainless Steel Flammable Storage
Mfr # a160-ss
Zoro # G211954342
product price: $5,452.99
/ea
Free Shipping & Returns
$5,452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 60 gal
- Number of Shelves 2
- Material Stainless Steel
- Exterior Height 65 in
- Exterior Depth 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # a160-ss
- Zoro # G211954342
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 65 in |
Exterior Depth | 31 in |
Exterior Width | 31 in |
Description
Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Handicap Parking Sign, 12" W, 26" H, English, Aluminum, Blue, White (HC-NC01-12HA)
- SOTERIA GLOVE Leather Palm Safety Cuff Gloves, Size: XL, 12 Pairs/PK (1052Q/XL)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Shrink Wrapped, Size S (7) (99-1-9770-7-K)
- LYLE Caution Sign, 10 in. H, Aluminum, LCU3-0297-RA_14x10 (LCU3-0297-RA_14x10)
- SECURALL Weatherproof Flammable Storage (A190WP1)
- JUSTRITE Corrosive Safety Cabinet, 30 gal., Manual (893002)
- GLOBAL INDUSTRIAL Compact Flammable Storage Cabinet, 12 Gallon Capacity, Yellow (962355)
- JUSTRITE Corrosive Safety Cabinet, Manual, 34"W (896002)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1992XLEGS)
- JAMCO Corrosive Safety Cabinet, 24 gal., 18in.D (CL24BP)
- JUSTRITE Corrosive Safety Cabinet, Blue, Standard (892302)
- Securall Safety Cabinets