Shop All Safety Cabinets
Securall
Stainless Steel Flammable Storage
Mfr # a145-ss
Zoro # G111954404
product price: $7,798.99
/ea
Free Shipping & Returns
$7,798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 45 gal
- Number of Shelves 2
- Material Stainless Steel
- Exterior Height 65 in
- Exterior Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # a145-ss
- Zoro # G111954404
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 65 in |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Description
Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Purple Plastic Chain Master Link, 2 in (CH-ML-20-PE)
- ZORO SELECT Glove Dispenser, Steel, 3 Boxes (6GKY8)
- MCR SAFETY Leather Gloves, Brown, L, PR (MU3634KL)
- HOME SAFEGUARD Versa-Tools, Complete Inspection Test Kit (HO-VTComplete)
- SECURALL Weatherproof Flammable Storage (A190WP1)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI4510X)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 45gal (RC45)
- JUSTRITE Haz Material Safety Cabinet, 4 Gal, Blue (860428)
- JUSTRITE Cabinet, Pesticide, Green, 12 Gallon (891204)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1932X)
- EAGLE MFG Corrosive Safety Cabinet, 4 Shelves, Blue (M24CRA)
- Securall Safety Storage