Shop All Safety Cabinets
Securall
Stainless Steel Flammable Storage
Mfr # a131-ss
Zoro # G011954375
product price: $4,698.99
/ea
Free Shipping & Returns
$4,698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 30 gal
- Number of Shelves 1
- Material Stainless Steel
- Exterior Height 35 in
- Exterior Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # a131-ss
- Zoro # G011954375
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 35 in |
Exterior Depth | 24 in |
Exterior Width | 36 in |
Description
Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Visor Bracket, Aluminum, Black (VB-50)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLY4X000100)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104430)
- TREX BY ERGODYNE Ice Traction Device, 1 pc., XL, PR (6304)
- SECURALL Weatherproof Flammable Storage (A190WP1)
- JAMCO Flammable Liquid Safety Cabinet, Manual, Standard (RC60)
- EAGLE MFG Corrosive Safety Cabinet, 4 Doors, Blue (M48CRA)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (6010XLEGS)
- JUSTRITE Flammable Safety Cabinet, 4 gal., Yellow (8904205)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 39 in (1925XLEGS)
- CONDOR Flammable Liquid Safety Cabinet, 60 gal. (45AE82)
- Securall Safety Storage