Shop All Safety Cabinets
Securall
Stainless Steel Flammable Storage
Mfr # a130-ss
Zoro # G311954372
Free Shipping & Returns
$4,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 30 gal
- Number of Shelves 1
- Material Stainless Steel
- Exterior Height 44 in
- Exterior Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securall
- MFR # a130-ss
- Zoro # G311954372
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 44 in |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Description
Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra-Drain Guard, Round Adjustable Frame Model - 25" - 29" (8921)
- GATEWAY Safety StarLite SQUARED Safety Glasses (440M)
- EATON ELUXA HORN STROBE (ELHSWC)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (415S0024BY)
- SECURALL Weatherproof Flammable Storage (A190WP1)
- JUSTRITE Cabinet 22Gal Flammible Slim (892200)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 65 in (YPI77X)
- JUSTRITE SURE-GRIP® EX FLAMMABLE SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2 (899001)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 24 gal (2310X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI62X)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 30 gal. (1030S-50)
- Securall Safety Storage