Shop All Safety Cabinets
Securall
Stainless Steel Flammable Storage
Mfr # a105-ss
Zoro # G711954354
product price: $2,153.69
/ea
Free Shipping & Returns
$2,153.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 12 gal
- Number of Shelves 1
- Material Stainless Steel
- Exterior Height 35 in
- Exterior Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # a105-ss
- Zoro # G711954354
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 35 in |
Exterior Depth | 18 in |
Exterior Width | 24 in |
Description
Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Western Boot, Brown (SE4661)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 3 Hoodie, Safety Orange, 4XL (730103XXXXL)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-89-427)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R89)
- SECURALL Weatherproof Flammable Storage (A190WP1)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI4510X)
- CRESCENT JOBOX Safety Cabinet, 30 gal. Cap., 45-23/32" H (1-753640)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 24 in (ADD15X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1947XLEGS)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 30gal (RC30)
- EAGLE MFG Flammable Safety Cabinet, 15 gal., Yellow (ADD14X)
- Securall Safety Storage