Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG321P
Zoro # G211954366
Free Shipping & Returns
$1,450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color White
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securall
- MFR # MG321P
- Zoro # G211954366
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Maximum Tank Height | 33 3/4 in |
Exterior Width | 43 in |
Maximum Tank Diameter | 4 1/4 in |
Compatible Tank Size | D, E |
Exterior Depth | 18 in |
Exterior Height | 46 in |
Description
Medical Gas Storage, Assembled Assembled, Color White, Compatible Tank Size D, E, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Self-Closing, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 18 in, Exterior Height 46 in, Exterior Width 43 in, Finish Urethane, Fire Lined No, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG95-11)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, No Fedex Pickup Today Sign, Portrait (OS-NS-D-1218-V-14541)
- ABUS Lockout Padlock, KD, Green, 1-3/4"H, PK6 (19603)
- CONDOR Back Support, M (1UM60)
- SAFTCART Cylinder Pallet, 2 Cylinders (4L-100-FW)
- SAFTCART Propane Rack, 33" W x32" D x72" H, 230 lb. (LP-12)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M96)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M87)
- VESTIL Yellow Powder Coat Steel Cylinder Barricade Rack 3 Cylinder Capacity (CYL-FMSR-3)
- GLOBAL INDUSTRIAL Storage Cabinet Double Door Vertical, 18 Cylinder Capacity (270255)
- SAFTCART Short Cylinder Stand, 18" W x36" H, 14 lb. (260-1S)
- Securall Safety Storage