Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG321FLP
Zoro # G911954345
product price: $2,254.99
/ea
Free Shipping & Returns
$2,254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color White
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Securall
- MFR # MG321FLP
- Zoro # G911954345
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Exterior Height | 46 in |
Exterior Width | 43 in |
Maximum Tank Height | 33 3/4 in |
Exterior Depth | 18 in |
Compatible Tank Size | D, E |
Maximum Tank Diameter | 4 1/4 in |
Description
Medical Gas Storage, Assembled Assembled, Color White, Compatible Tank Size D, E, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Self-Closing, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 18 in, Exterior Height 46 in, Exterior Width 43 in, Finish Urethane, Fire Lined Yes, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Inch Belt and (07-765)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/15)
- MAGID DROC GPD452 13Gauge DuraBlend Polyurethane Coated Work Glove Cut Level A4 (GPD452-10)
- HONEYWELL Single Gas Detectr, CO, Yllw, 2yr. Battery (BWC2-M)
- JAMCO Gas Cylinder Cabinet, 49x38, Capacity 18 (CA120YP)
- CONDOR Gas Cylinder Cabinet, 4 Horizontal Cylinder Capacity, Steel, 31 in Width x 35 in Height, Yellow (5CHL0)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 12" D (GCRV-301230-08T)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (491M88)
- SAFTCART Storage Cage, w/Firewall, 32"W x 42"D x 85"H (STS-12FW-2)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- SAFTCART Cylinder Pallet, 2 Cylinders (4L-100-FW)
- Securall Safety Storage