Shop All Gas Cylinder Storage
Securall
Medical Gas Storage
Mfr # MG309HP
Zoro # G411954401
Free Shipping & Returns
$3,646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvannealed Steel
- Color White
- Horizontal Cylinder Capacity 0
- Finish Urethane
- Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Securall
- MFR # MG309HP
- Zoro # G411954401
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Exterior Depth | 34 in |
Exterior Width | 43 in |
Exterior Height | 67 in |
Maximum Tank Diameter | 9 1/4 in |
Compatible Tank Size | H |
Maximum Tank Height | 60 in |
Description
Medical Gas Storage, Assembled Assembled, Color White, Compatible Tank Size H, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Self-Closing, Door Construction Dual Wall with 1 1/2 in Air Space, Door Handle Type Latch, Door Type Hinged, Exterior Depth 34 in, Exterior Height 67 in, Exterior Width 43 in, Finish Urethane, Fire Lined No, Horizontal Cylinder Capacity 0, Includes Fusible Link Assembly, Lock Type Paddle Lock, Material Galvannealed Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Hood, Red, ATPV 20 cal/sq cm (FH20RG-PP)
- KISHIGO 4XL Hi -Vis Bomber Jacket, Lime (JS119-4X)
- SAFE HANDLER Caution Tape Roll 300 Ft, Yellow (BLSH-CT300-Y1)
- CARHARTT Pants, Blue, Cotton, 40 x 32 In. (FRB100-DNM 40 32)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (491M79)
- JAMCO Gas Cylinder Cabinet, 33x40, Steel (CV051YP)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, 14ga (EGCC8-9-50)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- VESTIL Yellow Cylinder Cabinet Horizontal 12 Cylinder Capacity (CYL-H-12)
- JAMCO Gas Cylinder Cabinet, 64x40, Steel (CV102YP)
- SAFTCART Storage Cage, w/Firewall, 32"W x 42"D x 85"H (STS-12FW-2)
- Securall Safety Storage